Beli timbangan sartorius di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SARTORIUS Analytical Balance Entris II
    Mulai

    Rp56.999.900

    SARTORIUS Analytical Balance Entris II
    atribut:
    • Dimensions (WxDxH) (mm): 219x317x345
  2. SARTORIUS Basic Balance
    Mulai

    Rp27.999.900

    SARTORIUS Basic Balance
    atribut:
    • Material: weighing dish/Stainless Steel , Housing/PBT (polybutylene terephthalate) , Windshield/Glass/PBT (polybutylene terephthalate)
    • Interface: RS 232 9 pin/USB-C
    • Power Supply (V AC): 100 to 240 (at 50/60Hz)
  3. SARTORIUS Precision Balance
    Mulai

    Rp40.999.900

    SARTORIUS Precision Balance
    Deskripsi:
    Secura gives you the security and peace of mind of knowing that you have done everything right. Besides providing highly accurate weighing results and operating convenience, Secura also features built-in protection systems for complete reliability and regulatory compliance - the safe and secure way.Real-time guidance prompts for leveling, automatic internal adjustment and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.First, the new operating concept of Secura will noticeably ease your daily workload during weighing and, second. its APC function-Advanced Pharma Compliance-will relieve you from tedious and time-consuming documentation and monitoring tasks.
  4. SARTORIUS Analytical Balance
    Mulai

    Rp81.999.900

    SARTORIUS Analytical Balance
    atribut:
    • Plate Size (mm): 90
    • Weighing (g): 120
    • Power Supply Frequency (50/60 Hz) (VAC): 100 to 240
    • Main Unit Size (mm): 359x218x319
    • Minimum Display (mg): 0.1
    • Calibration Method: Internal weight
    • Linearity Deviation ≦ (mg): 0.2
    • Repeatability ≦ +/- (mg): 0.1
    • Supported OS: Windows(R)2000/Me/XP/VistaTM/7
    • Weighing Chamber Height: 209
  5. AND Precision Industrial Weighing Scale GP Series IP65
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.999.900

    AND Precision Industrial Weighing Scale GP Series IP65
    Deskripsi:
    Dust & water-proof, high-capacity  industrial balance,
  6. SARTORIUS Precision Balance Entris II
    Mulai

    Rp49.999.900

    SARTORIUS Precision Balance Entris II
    Deskripsi:
    No matter what you’re weighing, the new Entris II balance is always the right choice. Offering unrivalled value and backed by almost 150 years of German engineering expertise, the Entris II comes in two product lines, so you can find the balance that meets your specific weighing needs.Our Entris II Essential line is the only balance in its class offering isoCAL, LED touch technology, and 12 built-in applications at a budget price. With over 40 models from which to choose, you will surely find a model to meet your basic weighing needs.Entris II — Best Value in its Class for Basic Weighing TasksEvery Sartorius balance offers quality, value and consistencyApplication Programs: Animal weighing, Calculation | Free factor, Counting, Density determination, Percentage weighing, Components | Totalizing, Weighing, Dosing. Mixing | Net total, Statistics, Peakhold, Checkweighing, Mass unit conversion, Underfloor weighing, Pipette smart testWeighing Units: Gram, kilogram, carat, pound, ounce, troy ounce, Hong Kong tael, Singapore tael, Taiwan tael, grain, pennyweights, milligram, parts per pound, China tael, mommes, Austrian carat, tola, baht, mesghal and Newton*The availability of units depends on national legislation and is therefore country- specific.
    atribut:
    • Adjustment: Internal Automatic (isoCAL)
    • Anti-Theft Locking Device: Kensington Lock, lockdown capability for cable or chain
    • Data Interface: RS232, USB C, USB-C (Host)
    • Dimensions (WxDxH) (mm): 219x317x94
    • Display: LED Screen with Touch Technology
    • Draftshield: None
    • Languages: English, German, French, Italian, Spanish, Portuguese, Russian, Polish
    • Legal Verification: Non-Verified
    • Leveling: Manual
    • Linearity (mg): 20
    • Operating Condition Temperature (°C): +10 to +30
    • Packaging Dimensions (mm): 350x445x250
    • Power Requirements: 100 – 240VAC, ±10%, 50–60Hz, 0.2A
    • Power Requirements (Secondary): 15VDC, ±5%, 0.53A
    • Product Line: Entris II Essential Line
    • Repeatability (mg): 10
    • Scale Interval (mg): 10
    • Sensitivity Drift (ppm/K): ±2.0 (Between +10°C and +30°C)
    • Typical Stabilization Time (s): ≤0.9
    • Underfloor Weighing: Yes
    • Weighing Chamber Height: None
    • Weighing Pan Dimensions (mm): 182x182
  7. SOJIKYO Timbangan Meja Digital Anti Air
    Mulai

    Rp3.799.900

    SOJIKYO Timbangan Meja Digital Anti Air
    Deskripsi:
    Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
  8. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  9. Deli Meteran Laser Level (Laser Line)
    Mulai

    Rp799.900

    Deli Meteran Laser Level (Laser Line)
    Deskripsi:
    Line Laser Level memproyeksikan garis horizontal dan vertikal untuk penyelarasan presisi. Cocok untuk pemasangan plafon, lantai, dan pekerjaan interior lainnya.
    atribut:
    • Color: Yellow
  10. RSK Bench Center
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.999.900

  11. OHAUS OIML E2 Calibration Weight Set
    Mulai

    Rp49.999.900

    OHAUS OIML E2 Calibration Weight Set
    Deskripsi:
    OIML Calibration Weight Sets
    atribut:
    • Calibration Certificate: ISO/IEC 17025 Accredited Certificate
    • OIML Class: E2
    • Protective Case: Included
    • Construction: One-piece
    • Wgt Origin (USA): USA
  12. SARTORIUS Analytical Balance Secura
    Mulai

    Rp269.999.900

    SARTORIUS Analytical Balance Secura
    Deskripsi:
    Secura gives you the security and peace of mind of knowing that you have done everything right. Besides providing highly accurate weighing results and operating convenience, Secura also features built-in protection systems for complete reliability and regulatory compliance - the safe and secure way.Real-time guidance prompts for leveling, automatic internal adjustment and 100% traceable, clear documentation with sample and batch identifiers make your lab work more efficient.First, the new operating concept of Secura will noticeably ease your daily workload during weighing and, second. its APC function-Advanced Pharma Compliance-will relieve you from tedious and time-consuming documentation and monitoring tasks.
    atribut:
    • Readability | Scale Interval (d) (mg): 0.1
    • Weighing System: EMC
    • Repeatability (mg): At 5% load, typical value ±0.08; At approx. maximum load, typical value ±0.1
    • Typical Value (mg): ±0.06
    • Accuracy class: I
    • Input Voltage (V): 12.0 to 18.0 DC
    • Minimum Load (Min) (mg): 10
    • Power Supply: only via Sartorius AC adaptor module YEPS01-15V0W
    • Tare Maximum Capacity (subtractive): <100% of maximum capacity
    • Temperature Change-isoCAL (Kelvin): 1.5
    • Time Interval-isoCAL (hour): 4
    • Verification Scale Interval (e) (mg): 1
    • Weighing Pan Size (mm): Ø 90
  13. SARTORIUS Analytical Balance Internal Cal
    Mulai

    Rp84.999.900

    SARTORIUS Analytical Balance Internal Cal
    Deskripsi:
    Prod Code 224i-IS
    atribut:
    • Prod Code: 224i-IS
    • Analitical Balance: Internal Cal
    • Capacity (g): 220
  14. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.499.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  15. SARTORIUS Pipette mLINE Single Channel (Mikropipet)
    Mulai

    Rp22.999.900

    SARTORIUS Pipette mLINE Single Channel (Mikropipet)
    Deskripsi:
    The mLINE® Single Channel Mechanical Pipette has a minimum capacity of 0.1 µl and a maximum capacity of 3 µl. The pipette has a volume lock design to prevent sampling errors, and easy volume adjustment. Lightweight and comfortable to use, it is equipped with a large display.
    atribut:
    • Animal Components: No
    • Electrical / Battery item: No
    • Dimensions (W x D x H) (mm): 280x85x45
    • Pipette Type: Mechanical pipettes, adjustable volume
    • Primary Product Type: Pipettes
    • Channels: 1
Daftar Harga timbangan sartorius Terbaru November 2026
SARTORIUS Analytical Balance Entris IIRp56.999.900
SARTORIUS Basic BalanceRp27.999.900
SARTORIUS Precision BalanceRp40.999.900
SARTORIUS Top Loading BalanceRp36.999.900
SARTORIUS Analytical BalanceRp81.999.900
SARTORIUS Analytical BalanceRp54.999.900
AND Precision Industrial Weighing Scale GP Series IP65Rp47.999.900
SARTORIUS Precision Balance Entris IIRp49.999.900
SOJIKYO Timbangan Meja Digital Anti AirRp3.799.900
NAGATA Scale Timbangan ElektronikRp5.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait